1/8" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 40A

E. JAMES| Zoro #: G1354114| Mfr #: 3065E1/8B4M

$142.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354114 Mfr #: 3065E1/8B4M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 40A
Standards: MIL-R-3065E And M5BG407Width: 36"
Application: Oil ResistantTensile Strength (PSI): 1200
Thickness: 1/8"Material: Buna-N
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 550%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1200 PSI, Standards MIL-R-3065E And M5BG407

Reviews