3/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A

E. JAMES| Zoro #: G2147327| Mfr #: 5389-3/16HGA

$14.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Standards: ASTM D2000 BG
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147327 Mfr #: 5389-3/16HGA
Type: High GradeStandards: ASTM D2000 BG
Material: Buna-NWidth: 12"
Durometer: 50AMax. Temp. (F): 225
Application: Oil ResistantThickness: 3/16"
Color: BlackLength: 12"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 400%Min. Temp. (F): -40
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 50A, Elongation 400%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews