3/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A

E. JAMES| Zoro #: G1749185| Mfr #: 4040-3/16B

$15.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 BF
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749185 Mfr #: 4040-3/16B
Type: Commercial GradeStandards: ASTM D2000 BF
Material: Buna-NWidth: 12"
Durometer: 40AMax. Temp. (F): 220
Application: Oil ResistantThickness: 3/16"
Color: BlackLength: 24"
Finish: SmoothTensile Strength (PSI): 800
Elongation: 400%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 40A, Elongation 400%, Tensile Strength 800 PSI, Standards ASTM D2000 BF

Reviews