Zoro Select
3/16" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A
Mfr # BULK-RS-H60FDA-243
Zoro # G2136495
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color White
Explore More Products
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A BULK-RS-H60FDA-244
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A BULK-RS-H60FDA-242
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-H40-27
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A BULK-RS-S50FDA-9
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A BULK-RS-E70MIL-19
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 12"x12", 40A BULK-RS-S40-22
- ZORO SELECT Neoprene Strip, 50A, 36"x2"x1mm, Black BULK-RS-NHS50-967
- ZORO SELECT Buna-N Strip, 60A, 5'x4"x1/16", Black BULK-RS-HUS60-299
- ZORO SELECT Neoprene Sheet, 60A, 36"x36"x1/16", Black BULK-RS-N60FP-33
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 6" Width x 12" Length - 5 Pack 20-101
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A BULK-RS-PVC70-32
- Zoro Select Rubber Sheets & Strips