Rubber, Buna-N, 3/16"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1002705| Mfr #: 1149T1C53/16B5D

$55.80 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1002705 Mfr #: 1149T1C53/16B5D
Item: Rubber SheetMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1500
Elongation: 500%Length: 36"
Thickness: 3/16"Standards: MIL-G-1149 Type 1 Class 5 Grade 50
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-G-1149 Type 1 Class 5 Grade 50

Product Reviews