Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/16" High Grade Buna-N Rubber Sheet, 12"x36", Black, 60A

E. JAMES| Zoro #: G1131112| Mfr #: 5313-3/16HGC

$38.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: High Grade
Standards: ASTM D2000 BG
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1131112 Mfr #: 5313-3/16HGC
Type: High GradeStandards: ASTM D2000 BG
Material: Buna-NWidth: 12"
Durometer: 60AMax. Temp. (F): 225
Application: Oil ResistantThickness: 3/16"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 300%Min. Temp. (F): -40
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews