3/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A

E. JAMES| Zoro #: G1571376| Mfr #: 1149T1C53/16B5M

$189.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571376 Mfr #: 1149T1C53/16B5M
Item: Rubber SheetMaterial: Buna-N
Durometer: 50AApplication: Oil Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1500
Elongation: 500%Length: 36"
Thickness: 3/16"Standards: MIL-G-1149 Type 1 Class 5 Grade 50
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -40 Deg. F, Max. Temp. 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-G-1149 TYPE 1 CLASS 5 GRADE 50

Reviews