WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Buna-N, 3/16"Thick, 36"x36", 60A

E. JAMES| Zoro #: G1409563| Mfr #: 3065DSBF2316B6M

$228.95 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1409563 Mfr #: 3065DSBF2316B6M
Item: Rubber SheetMaterial: Buna-N
Durometer: 60AApplication: Oil Resistant
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1600
Elongation: 350%Length: 36"
Thickness: 3/16"Standards: MIL-R-3065 SB 615 F2
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Oil Resistant, Military Specification, Buna-N/Nitrile Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 60A, Elongation 350%, Tensile Strength 1600 PSI, Standards MIL-R-3065 SB 615 F2

Product Reviews