3/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A

E. JAMES| Zoro #: G1679334| Mfr #: 4040-3/32A

$6.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679334 Mfr #: 4040-3/32A
Item: Rubber SheetMaterial: Buna-N
Durometer: 40AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 800
Elongation: 400%Length: 12"
Thickness: 3/32"Standards: ASTM D2000 BF
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 40A, Elongation 400%, Tensile Strength 800 PSI, Standards ASTM D2000 BF

Reviews