Zoro Select
3/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A
Mfr # BULK-RS-H60MIL-34
Zoro # G1714456
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 80A BULK-RS-E80MIL-14
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A BULK-RS-H60-207
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A BULK-RS-H60-869
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A BULK-RS-N40-863
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A BULK-RS-RCY60-22
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-H40-244
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 50A BULK-RS-S50FDA-26
- ZORO SELECT Neoprene Sheet, 50A, 36"x24"x0.5", Black BULK-RS-NHS50-279
- ZORO SELECT Rubber Strip, PUR, 1/4"Thick, 48"x1", 80A 70ST0H-80A-1X48
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (10 Pack) 22-01-125
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A 3065DSBF2164B8D
- Zoro Select Rubber Sheets & Strips