Zoro Select
3/32" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 80A
Mfr # BULK-RS-H80MIL-29
Zoro # G1914342
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W BULK-RS-S40-159
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 10 ft., 60A BULK-RS-E60-205
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A BULK-RS-S30-24
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x4", 70A BULK-RS-V75-439
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-N50-128
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black BULK-RS-SBRHS60-68
- ZORO SELECT Buna-N Strip, 70A, 5'x4"x1/16", Black BULK-RS-HUS70-299
- ZORO SELECT Neoprene Roll, 70A, 40'x36"x3/32", Black BULK-RS-N70-916
- ZORO SELECT EPDM Roll, 40A, 20'x36"x1/32", Cream BULK-RS-E40FDA-61
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-H70-981
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x12", 70A BULK-RS-RSBR60-7
- Zoro Select Rubber Sheets & Strips