BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G0464791| Mfr #: 4070-3/8C

$48.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Buna-N
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464791 Mfr #: 4070-3/8C
Item: Rubber SheetMaterial: Buna-N
Durometer: 70AApplication: Oil Resistant
Min. Temp. (F): -30Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 1000
Elongation: 200%Length: 36"
Thickness: 3/8"Standards: ASTM D2000 BF
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, Commercial Grade, Buna-N/Nitrile Rubber, Thickness 3/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 F, Max Temp. 220 F, Durometer 70A, Elongation 200%, Tensile Strength 1000 PSI, Standards ASTM D2000 BF

Reviews