Rubber, Butyl, 1/16"Thick, 24"x12", 60A

E. JAMES| Zoro #: G1178231| Mfr #: 320-1/16-B

$19.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: Butyl
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178231 Mfr #: 320-1/16-B
Item: Rubber SheetMaterial: Butyl
Durometer: 60AApplication: Air Tight
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1200
Elongation: 300%Length: 24"
Thickness: 1/16"Standards: ASTM D2000 AA
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Air Tight, General Purpose Grade, Butyl Rubber, Thickness 1/16 In, Width 12 In, Length 24 In, Black, Smooth Finish, Non Adhesive Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1200 PSI, Standards ASTM D2000 AA

Reviews