Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, A Style, 1/2 in. H, 25 ft.
  • Zoro #: G0298536
  • Mfr #: ESBP112282032-25
$14.59
  • Length: 25 ft.
  • Overall Height: 1/2"
  • Style: A
See full product details
Orders over $50 ship free.

E. James #ESBP112282032-25 Specifications

  • Zoro #: G0298536
  • Mfr #: ESBP112282032-25
Length: 25 ft. Overall Height: 1/2"
Style: A Max. Temp. (F): 230 Degrees
Standards: ASTM D2000 AA Material: SBR
Item: Rubber Edging Groove Width: 3/16"
Groove Depth: 7/16" Min. Temp. (F): -25
Backing Type: Non-Adhesive Overall Width: 5/16"
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, A, Groove Width 3/16 In., Groove Depth 7/16 In., Overall Width 5/16 In., Overall Height 1/2 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP112282032-25