Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, A Style, 1/2 in. H, 50 ft.
  • Zoro #: G0298527
  • Mfr #: ESBP112282032-50
$29.29
  • Min. Temp. (F): -25
  • Color: Black
  • Backing Type: Non-Adhesive
See full product details
Orders over $50 ship free.

E. James #ESBP112282032-50 Specifications

  • Zoro #: G0298527
  • Mfr #: ESBP112282032-50
Min. Temp. (F): -25 Color: Black
Backing Type: Non-Adhesive Standards: ASTM D2000 AA
Item: Rubber Edging Length: 50 ft.
Style: A Overall Height: 1/2"
Overall Width: 5/16" Material: SBR
Groove Depth: 7/16" Max. Temp. (F): 230 Degrees
Groove Width: 3/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, A, Groove Width 3/16 In., Groove Depth 7/16 In., Overall Width 5/16 In., Overall Height 1/2 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP112282032-50