Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, EPDM, A Style, 10 ft.
  • Zoro #: G0299157
  • Mfr #: EEP132404423-10
$15.17
  • Item: Rubber Edging
  • Overall Height: 23/32"
  • Material: EPDM
See full product details
Orders over $50 ship free.

E. James #EEP132404423-10 Specifications

  • Zoro #: G0299157
  • Mfr #: EEP132404423-10
Item: Rubber Edging Overall Height: 23/32"
Material: EPDM Groove Width: 1/2"
Standards: ASTM D2000 BA Style: A
Max. Temp. (F): 310 Degrees Length: 10 ft.
Overall Width: 11/16" Groove Depth: 5/8"
Min. Temp. (F): -50 Color: Black
Backing Type: Non-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, EPDM, A, Groove Width 1/2 In., Groove Depth 5/8 In., Overall Width 11/16 In., Overall Height 23/32 In., Black, Length 10 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -50, Max. Temp. (F) 310 Degrees , Standards ASTM D2000 BA

Reviews of E. James #EEP132404423-10