Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, EPDM, I Style, 10 ft.
  • Zoro #: G0299120
  • Mfr #: EEP916404860-10
$19.68
  • Style: I
  • Material: EPDM
  • Backing Type: Non-Adhesive
See full product details
Orders over $50 ship free.

E. James #EEP916404860-10 Specifications

  • Zoro #: G0299120
  • Mfr #: EEP916404860-10
Style: I Material: EPDM
Backing Type: Non-Adhesive Standards: ASTM D2000 BA
Groove Width: 1/4" Color: Black
Overall Width: 3/4" Length: 10 ft.
Max. Temp. (F): 310 Degrees Item: Rubber Edging
Overall Height: 15/16" Groove Depth: 5/8"
Min. Temp. (F): -50 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, EPDM, I, Groove Width 1/4 In., Groove Depth 5/8 In., Overall Width 3/4 In., Overall Height 15/16 In., Black, Length 10 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -50, Max. Temp. (F) 310 Degrees , Standards ASTM D2000 BA

Reviews of E. James #EEP916404860-10