Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, EPDM, I Style, 50 ft.
  • Zoro #: G0299105
  • Mfr #: EEP916404860-50
$92.99
  • Color: Black
  • Overall Height: 15/16"
  • Min. Temp. (F): -50
See full product details
This item ships free.

E. James #EEP916404860-50 Specifications

  • Zoro #: G0299105
  • Mfr #: EEP916404860-50
Color: Black Overall Height: 15/16"
Min. Temp. (F): -50 Groove Depth: 5/8"
Groove Width: 1/4" Length: 50 ft.
Max. Temp. (F): 310 Degrees Material: EPDM
Item: Rubber Edging Overall Width: 3/4"
Standards: ASTM D2000 BA Style: I
Backing Type: Non-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, EPDM, I, Groove Width 1/4 In., Groove Depth 5/8 In., Overall Width 3/4 In., Overall Height 15/16 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -50, Max. Temp. (F) 310 Degrees , Standards ASTM D2000 BA

Reviews of E. James #EEP916404860-50