Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, F Style, 15/32 in. W, 10 ft.
  • Zoro #: G0298700
  • Mfr #: ENP612363048-10
$20.05
  • Standards: ASTM D2000 BC
  • Overall Height: 3/4"
  • Groove Depth: 9/16"
See full product details
Orders over $50 ship free.

E. James #ENP612363048-10 Specifications

  • Zoro #: G0298700
  • Mfr #: ENP612363048-10
Standards: ASTM D2000 BC Overall Height: 3/4"
Groove Depth: 9/16" Backing Type: Non-Adhesive
Item: Rubber Edging Length: 10 ft.
Color: Black Material: neoprene
Style: F Overall Width: 15/32"
Max. Temp. (F): 160 Degrees Min. Temp. (F): -40
Groove Width: 3/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Neoprene rubber edging provides excellent resistance to water absorption and low temperatures. Take a look at the features for E. James Rubber Edging. Length: 10 ft., Material: neoprene, Overall Width: 15/32".

Reviews of E. James #ENP612363048-10