Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, F Style, 23/64 in. W, 10 ft.
  • Zoro #: G0298737
  • Mfr #: ENP608304640-10
$14.67
  • Standards: ASTM D2000 BC
  • Material: neoprene
  • Min. Temp. (F): -40
See full product details
Orders over $50 ship free.

E. James #ENP608304640-10 Specifications

  • Zoro #: G0298737
  • Mfr #: ENP608304640-10
Standards: ASTM D2000 BC Material: neoprene
Min. Temp. (F): -40 Style: F
Color: Black Groove Width: 1/8"
Length: 10 ft. Max. Temp. (F): 160 Degrees
Groove Depth: 15/32" Backing Type: Non-Adhesive
Item: Rubber Edging Overall Width: 23/64"
Overall Height: 5/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Neoprene rubber edging provides protection from the dangerous exposed edges of tables, glass, counters, work areas, dock edges, and more. Here are some important details for E. James Rubber Edging. Length: 10 ft., Material: neoprene, Overall Width: 23/64".

Reviews of E. James #ENP608304640-10