Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, F Style, 37/64 in. W, 10 ft.
  • Zoro #: G0298676
  • Mfr #: ENP616383752-10
$25.36
  • Standards: ASTM D2000 BC
  • Groove Depth: 19/32"
  • Overall Width: 37/64"
See full product details
Orders over $50 ship free.

E. James #ENP616383752-10 Specifications

  • Zoro #: G0298676
  • Mfr #: ENP616383752-10
Standards: ASTM D2000 BC Groove Depth: 19/32"
Overall Width: 37/64" Item: Rubber Edging
Max. Temp. (F): 160 Degrees Color: Black
Style: F Material: neoprene
Length: 10 ft. Backing Type: Non-Adhesive
Overall Height: 13/16" Groove Width: 1/4"
Min. Temp. (F): -40 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Neoprene rubber edging is made from highly flexible, dense neoprene rubber. Here are some important details for E. James Rubber Edging. Length: 10 ft., Material: neoprene, Overall Width: 37/64".

Reviews of E. James #ENP616383752-10