Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, F Style, 37/64 in. W, 50 ft.
  • Zoro #: G0298658
  • Mfr #: ENP616383752-50
$114.99
  • Overall Width: 37/64"
  • Material: neoprene
  • Item: Rubber Edging
See full product details
This item ships free.

E. James #ENP616383752-50 Specifications

  • Zoro #: G0298658
  • Mfr #: ENP616383752-50
Overall Width: 37/64" Material: neoprene
Item: Rubber Edging Standards: ASTM D2000 BC
Groove Width: 1/4" Max. Temp. (F): 160 Degrees
Color: Black Backing Type: Non-Adhesive
Length: 50 ft. Groove Depth: 19/32"
Style: F Overall Height: 13/16"
Min. Temp. (F): -40 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, F, Groove Width 1/4 In., Groove Depth 19/32 In., Overall Width 37/64 In., Overall Height 13/16 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP616383752-50