Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, F Style, 43/64 in. W, 25 ft.
  • Zoro #: G0298630
  • Mfr #: ENP624504364-25
$74.39
  • Overall Height: 1"
  • Item: Rubber Edging
  • Style: F
See full product details
This item ships free.

E. James #ENP624504364-25 Specifications

  • Zoro #: G0298630
  • Mfr #: ENP624504364-25
Overall Height: 1" Item: Rubber Edging
Style: F Color: Black
Groove Width: 3/8" Material: neoprene
Standards: ASTM D2000 BC Max. Temp. (F): 160 Degrees
Length: 25 ft. Min. Temp. (F): -40
Overall Width: 43/64" Groove Depth: 25/32"
Backing Type: Non-Adhesive Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

While you're browsing our neoprene rubber edging, don't miss our selection of neoprene rubber cords and neoprene rubber sheets. Take a look at the features for E. James Rubber Edging. Length: 25 ft., Material: neoprene, Overall Width: 43/64".

Reviews of E. James #ENP624504364-25