Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, G Style, 11/64 in. W, 50 ft.
  • Zoro #: G0298606
  • Mfr #: ENP702101116-50
$34.59
  • Backing Type: Non-Adhesive
  • Style: G
  • Overall Height: 1/4"
See full product details
Orders over $50 ship free.

E. James #ENP702101116-50 Specifications

  • Zoro #: G0298606
  • Mfr #: ENP702101116-50
Backing Type: Non-Adhesive Style: G
Overall Height: 1/4" Material: neoprene
Overall Width: 11/64" Min. Temp. (F): -40
Groove Width: 1/32" Color: Black
Item: Rubber Edging Length: 50 ft.
Groove Depth: 5/32" Max. Temp. (F): 160 Degrees
Standards: ASTM D2000 BC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, G, Groove Width 1/32 In., Groove Depth 5/32 In., Overall Width 11/64 In., Overall Height 1/4 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP702101116-50