Skip to Main Content
We are working on an issue with PayPal. If you'd like to use PayPal for payment, please check out as guest.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, G Style, 3/8 in. H, 50 ft.
  • Zoro #: G0298560
  • Mfr #: ENP708181924-50
$53.43
  • Standards: ASTM D2000 BC
  • Max. Temp. (F): 160 Degrees
  • Overall Height: 3/8"
See full product details
This item ships free.

E. James #ENP708181924-50 Specifications

  • Zoro #: G0298560
  • Mfr #: ENP708181924-50
Standards: ASTM D2000 BC Max. Temp. (F): 160 Degrees
Overall Height: 3/8" Style: G
Groove Width: 1/8" Backing Type: Non-Adhesive
Color: Black Material: neoprene
Groove Depth: 9/32" Min. Temp. (F): -40
Item: Rubber Edging Length: 50 ft.
Overall Width: 19/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, G, Groove Width 1/8 In., Groove Depth 9/32 In., Overall Width 19/64 In., Overall Height 3/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP708181924-50