Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, G Style, 7/16 in. W, 25 ft.
  • Zoro #: G0298551
  • Mfr #: ENP712202830-25
$31.89
  • Color: Black
  • Groove Depth: 5/16"
  • Item: Rubber Edging
See full product details
Orders over $50 ship free.

E. James #ENP712202830-25 Specifications

  • Zoro #: G0298551
  • Mfr #: ENP712202830-25
Color: Black Groove Depth: 5/16"
Item: Rubber Edging Style: G
Overall Width: 7/16" Length: 25 ft.
Backing Type: Non-Adhesive Overall Height: 15/32"
Standards: ASTM D2000 BC Material: neoprene
Min. Temp. (F): -40 Groove Width: 3/16"
Max. Temp. (F): 160 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, G, Groove Width 3/16 In., Groove Depth 5/16 In., Overall Width 7/16 In., Overall Height 15/32 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP712202830-25