Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, G Style, 7/16 in. W, 50 ft.
  • Zoro #: G0298545
  • Mfr #: ENP712202830-50
$63.75
  • Groove Width: 3/16"
  • Backing Type: Non-Adhesive
  • Standards: ASTM D2000 BC
See full product details
This item ships free.

E. James #ENP712202830-50 Specifications

  • Zoro #: G0298545
  • Mfr #: ENP712202830-50
Groove Width: 3/16" Backing Type: Non-Adhesive
Standards: ASTM D2000 BC Overall Width: 7/16"
Max. Temp. (F): 160 Degrees Groove Depth: 5/16"
Color: Black Material: neoprene
Overall Height: 15/32" Item: Rubber Edging
Length: 50 ft. Style: G
Min. Temp. (F): -40 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, G, Groove Width 3/16 In., Groove Depth 5/16 In., Overall Width 7/16 In., Overall Height 15/32 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP712202830-50