Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 1 in. H, 25 ft.
  • Zoro #: G0298999
  • Mfr #: ENP124484064-25
$60.25
  • Item: Rubber Edging
  • Material: neoprene
  • Max. Temp. (F): 160 Degrees
See full product details
This item ships free.

E. James #ENP124484064-25 Specifications

  • Zoro #: G0298999
  • Mfr #: ENP124484064-25
Item: Rubber Edging Material: neoprene
Max. Temp. (F): 160 Degrees Overall Height: 1"
Overall Width: 5/8" Groove Depth: 3/4"
Length: 25 ft. Style: A
Standards: ASTM D2000 BC Backing Type: Non-Adhesive
Color: Black Min. Temp. (F): -40
Groove Width: 3/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 3/8 In., Groove Depth 3/4 In., Overall Width 5/8 In., Overall Height 1 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP124484064-25