Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 1 in. H, 50 ft.
  • Zoro #: G0298980
  • Mfr #: ENP124484064-50
$127.95
  • Style: A
  • Groove Depth: 3/4"
  • Max. Temp. (F): 160 Degrees
See full product details
This item ships free.

E. James #ENP124484064-50 Specifications

  • Zoro #: G0298980
  • Mfr #: ENP124484064-50
Style: A Groove Depth: 3/4"
Max. Temp. (F): 160 Degrees Length: 50 ft.
Color: Black Min. Temp. (F): -40
Item: Rubber Edging Material: neoprene
Overall Height: 1" Standards: ASTM D2000 BC
Groove Width: 3/8" Backing Type: Non-Adhesive
Overall Width: 5/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 3/8 In., Groove Depth 3/4 In., Overall Width 5/8 In., Overall Height 1 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP124484064-50