Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 13/64 in W, 50 ft.
  • Zoro #: G0298761
  • Mfr #: ENP602161324-50
$41.09
  • Max. Temp. (F): 160 Degrees
  • Standards: ASTM D2000 BC
  • Overall Width: 13/64"
See full product details
Orders over $50 ship free.

E. James #ENP602161324-50 Specifications

  • Zoro #: G0298761
  • Mfr #: ENP602161324-50
Max. Temp. (F): 160 Degrees Standards: ASTM D2000 BC
Overall Width: 13/64" Groove Width: 1/32"
Backing Type: Non-Adhesive Length: 50 ft.
Overall Height: 3/8" Item: Rubber Edging
Style: F Groove Depth: 1/4"
Material: neoprene Color: Black
Min. Temp. (F): -40 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, F, Groove Width 1/32 In., Groove Depth 1/4 In., Overall Width 13/64 In., Overall Height 3/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP602161324-50