Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 3/4 in. H, 50 ft.
  • Zoro #: G0298956
  • Mfr #: ENP148406448-50
$107.87
  • Groove Width: 3/4"
  • Backing Type: Non-Adhesive
  • Length: 50 ft.
See full product details
This item ships free.

E. James #ENP148406448-50 Specifications

  • Zoro #: G0298956
  • Mfr #: ENP148406448-50
Groove Width: 3/4" Backing Type: Non-Adhesive
Length: 50 ft. Min. Temp. (F): -40
Overall Width: 1" Color: Black
Item: Rubber Edging Standards: ASTM D2000 BC
Overall Height: 3/4" Max. Temp. (F): 160 Degrees
Style: A Groove Depth: 5/8"
Material: neoprene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 3/4 In., Groove Depth 5/8 In., Overall Width 1 In., Overall Height 3/4 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP148406448-50