Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 5/16 in. H, 25 ft.
  • Zoro #: G0299026
  • Mfr #: ENP108161620-25
$21.01
  • Standards: ASTM D2000 BC
  • Backing Type: Non-Adhesive
  • Material: neoprene
See full product details
Orders over $50 ship free.

E. James #ENP108161620-25 Specifications

  • Zoro #: G0299026
  • Mfr #: ENP108161620-25
Standards: ASTM D2000 BC Backing Type: Non-Adhesive
Material: neoprene Groove Width: 1/8"
Max. Temp. (F): 160 Degrees Color: Black
Overall Height: 5/16" Groove Depth: 1/4"
Length: 25 ft. Min. Temp. (F): -40
Style: A Item: Rubber Edging
Overall Width: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 1/8 In., Groove Depth 1/4 In., Overall Width 1/4 In., Overall Height 5/16 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP108161620-25