Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 5/16 in. H, 50 ft.
  • Zoro #: G0299017
  • Mfr #: ENP108161620-50
$39.89
  • Groove Depth: 1/4"
  • Item: Rubber Edging
  • Material: neoprene
See full product details
Orders over $50 ship free.

E. James #ENP108161620-50 Specifications

  • Zoro #: G0299017
  • Mfr #: ENP108161620-50
Groove Depth: 1/4" Item: Rubber Edging
Material: neoprene Overall Height: 5/16"
Style: A Max. Temp. (F): 160 Degrees
Standards: ASTM D2000 BC Min. Temp. (F): -40
Groove Width: 1/8" Overall Width: 1/4"
Backing Type: Non-Adhesive Color: Black
Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 1/8 In., Groove Depth 1/4 In., Overall Width 1/4 In., Overall Height 5/16 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP108161620-50