Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 5/8 in. H, 50 ft.
  • Zoro #: G0298895
  • Mfr #: ENP316323240-50
$68.99
  • Groove Width: 1/4"
  • Min. Temp. (F): -40
  • Color: Black
See full product details
This item ships free.

E. James #ENP316323240-50 Specifications

  • Zoro #: G0298895
  • Mfr #: ENP316323240-50
Groove Width: 1/4" Min. Temp. (F): -40
Color: Black Standards: ASTM D2000 BC
Groove Depth: 1/2" Item: Rubber Edging
Material: neoprene Overall Height: 5/8"
Max. Temp. (F): 160 Degrees Backing Type: Non-Adhesive
Length: 50 ft. Overall Width: 1/2"
Style: C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, C, Groove Width 1/4 In., Groove Depth 1/2 In., Overall Width 1/2 In., Overall Height 5/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP316323240-50