Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 7/16 in. W, 10 ft.
  • Zoro #: G0298807
  • Mfr #: ENP512402848-10
$16.14
  • Overall Width: 7/16"
  • Color: Black
  • Style: E
See full product details
Orders over $50 ship free.

E. James #ENP512402848-10 Specifications

  • Zoro #: G0298807
  • Mfr #: ENP512402848-10
Overall Width: 7/16" Color: Black
Style: E Standards: ASTM D2000 BC
Max. Temp. (F): 160 Degrees Overall Height: 3/4"
Groove Width: 3/16" Backing Type: Non-Adhesive
Min. Temp. (F): -40 Groove Depth: 5/8"
Length: 10 ft. Item: Rubber Edging
Material: neoprene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, E, Groove Width 3/16 In., Groove Depth 5/8 In., Overall Width 7/16 In., Overall Height 3/4 In., Black, Length 10 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP512402848-10