Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, 7/16 in. W, 50 ft.
  • Zoro #: G0298789
  • Mfr #: ENP512402848-50
$76.25
  • Material: neoprene
  • Standards: ASTM D2000 BC
  • Groove Depth: 5/8"
See full product details
This item ships free.

E. James #ENP512402848-50 Specifications

  • Zoro #: G0298789
  • Mfr #: ENP512402848-50
Material: neoprene Standards: ASTM D2000 BC
Groove Depth: 5/8" Groove Width: 3/16"
Length: 50 ft. Item: Rubber Edging
Overall Width: 7/16" Overall Height: 3/4"
Color: Black Backing Type: Non-Adhesive
Style: E Min. Temp. (F): -40
Max. Temp. (F): 160 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, E, Groove Width 3/16 In., Groove Depth 5/8 In., Overall Width 7/16 In., Overall Height 3/4 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP512402848-50