Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, A Style, 25 ft.
  • Zoro #: G0299069
  • Mfr #: ENP102281232-25
$23.42
  • Min. Temp. (F): -40
  • Groove Width: 1/32"
  • Groove Depth: 7/16"
See full product details
Orders over $50 ship free.

E. James #ENP102281232-25 Specifications

  • Zoro #: G0299069
  • Mfr #: ENP102281232-25
Min. Temp. (F): -40 Groove Width: 1/32"
Groove Depth: 7/16" Standards: ASTM D2000 BC
Max. Temp. (F): 160 Degrees Color: Black
Length: 25 ft. Item: Rubber Edging
Style: A Overall Width: 3/16"
Material: neoprene Backing Type: Non-Adhesive
Overall Height: 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, A, Groove Width 1/32 In., Groove Depth 7/16 In., Overall Width 3/16 In., Overall Height 1/2 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP102281232-25