Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, C Style, 10 ft.
  • Zoro #: G0298947
  • Mfr #: ENP308233664-10
$27.99
  • Length: 10 ft.
  • Groove Depth: 23/32"
  • Max. Temp. (F): 160 Degrees
See full product details
Orders over $50 ship free.

E. James #ENP308233664-10 Specifications

  • Zoro #: G0298947
  • Mfr #: ENP308233664-10
Length: 10 ft. Groove Depth: 23/32"
Max. Temp. (F): 160 Degrees Color: Black
Item: Rubber Edging Min. Temp. (F): -40
Overall Width: 9/16" Overall Height: 1"
Material: neoprene Standards: ASTM D2000 BC
Style: C Backing Type: Non-Adhesive
Groove Width: 1/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, C, Groove Width 1/8 In., Groove Depth 23/32 In., Overall Width 9/16 In., Overall Height 1 In., Black, Length 10 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP308233664-10