Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, C Style, 25 ft.
  • Zoro #: G0298938
  • Mfr #: ENP308233664-25
$69.99
  • Max. Temp. (F): 160 Degrees
  • Color: Black
  • Item: Rubber Edging
See full product details
This item ships free.

E. James #ENP308233664-25 Specifications

  • Zoro #: G0298938
  • Mfr #: ENP308233664-25
Max. Temp. (F): 160 Degrees Color: Black
Item: Rubber Edging Min. Temp. (F): -40
Backing Type: Non-Adhesive Standards: ASTM D2000 BC
Groove Width: 1/8" Overall Width: 9/16"
Length: 25 ft. Groove Depth: 23/32"
Overall Height: 1" Material: neoprene
Style: C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, C, Groove Width 1/8 In., Groove Depth 23/32 In., Overall Width 9/16 In., Overall Height 1 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP308233664-25