Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, E Style, 50 ft.
  • Zoro #: G0298831
  • Mfr #: ENP504200824-50
$37.41
  • Standards: ASTM D2000 BC
  • Material: neoprene
  • Max. Temp. (F): 160 Degrees
See full product details
Orders over $50 ship free.

E. James #ENP504200824-50 Specifications

  • Zoro #: G0298831
  • Mfr #: ENP504200824-50
Standards: ASTM D2000 BC Material: neoprene
Max. Temp. (F): 160 Degrees Backing Type: Non-Adhesive
Groove Depth: 5/16" Style: E
Overall Width: 1/8" Color: Black
Min. Temp. (F): -40 Length: 50 ft.
Overall Height: 3/8" Groove Width: 1/16"
Item: Rubber Edging Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, E, Groove Width 1/16 In., Groove Depth 5/16 In., Overall Width 1/8 In., Overall Height 3/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP504200824-50