Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, F Style, 50 ft.
  • Zoro #: G0298746
  • Mfr #: ENP604241632-50
$62.43
  • Max. Temp. (F): 160 Degrees
  • Backing Type: Non-Adhesive
  • Item: Rubber Edging
See full product details
This item ships free.

E. James #ENP604241632-50 Specifications

  • Zoro #: G0298746
  • Mfr #: ENP604241632-50
Max. Temp. (F): 160 Degrees Backing Type: Non-Adhesive
Item: Rubber Edging Style: F
Standards: ASTM D2000 BC Min. Temp. (F): -40
Overall Height: 1/2" Groove Width: 1/16"
Color: Black Material: neoprene
Groove Depth: 3/8" Overall Width: 1/4"
Length: 50 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, F, Groove Width 1/16 In., Groove Depth 3/8 In., Overall Width 1/4 In., Overall Height 1/2 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP604241632-50