Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, G Style, 25 ft.
  • Zoro #: G0298597
  • Mfr #: ENP704141520-25
$19.89
  • Backing Type: Non-Adhesive
  • Material: neoprene
  • Max. Temp. (F): 160 Degrees
See full product details
Orders over $50 ship free.

E. James #ENP704141520-25 Specifications

  • Zoro #: G0298597
  • Mfr #: ENP704141520-25
Backing Type: Non-Adhesive Material: neoprene
Max. Temp. (F): 160 Degrees Color: Black
Min. Temp. (F): -40 Groove Width: 1/16"
Standards: ASTM D2000 BC Overall Height: 5/16"
Style: G Length: 25 ft.
Groove Depth: 7/32" Item: Rubber Edging
Overall Width: 15/64" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, Neoprene, G, Groove Width 1/16 In., Groove Depth 7/32 In., Overall Width 15/64 In., Overall Height 5/16 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -40, Max. Temp. (F) 160 Degrees , Standards ASTM D2000 BC

Reviews of E. James #ENP704141520-25