Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, Neoprene, G Style, 50 ft.
  • Zoro #: G0298588
  • Mfr #: ENP704141520-50
$39.89
  • Material: neoprene
  • Length: 50 ft.
  • Color: Black
See full product details
Orders over $50 ship free.

E. James #ENP704141520-50 Specifications

  • Zoro #: G0298588
  • Mfr #: ENP704141520-50
Material: neoprene Length: 50 ft.
Color: Black Item: Rubber Edging
Overall Height: 5/16" Max. Temp. (F): 160 Degrees
Groove Depth: 7/32" Standards: ASTM D2000 BC
Min. Temp. (F): -40 Style: G
Overall Width: 15/64" Backing Type: Non-Adhesive
Groove Width: 1/16" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Neoprene rubber edging also provides good resistance to ozone, sunlight wear, and denting. Take a look at the features for E. James Rubber Edging. Length: 50 ft., Material: neoprene, Overall Width: 15/64".

Reviews of E. James #ENP704141520-50