Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, SBR, A Style, 1/2 in H, 25 ft
  • Zoro #: G0298490
  • Mfr #: ESBP124263232-25
$21.25
  • Overall Width: 1/2"
  • Overall Height: 1/2"
  • Item: Rubber Edging
See full product details
Orders over $50 ship free.

E. James #ESBP124263232-25 Specifications

  • Zoro #: G0298490
  • Mfr #: ESBP124263232-25
Overall Width: 1/2" Overall Height: 1/2"
Item: Rubber Edging Style: A
Backing Type: Non-Adhesive Material: SBR
Max. Temp. (F): 230 Degrees Color: Black
Groove Width: 3/8" Min. Temp. (F): -25
Standards: ASTM D2000 AA Length: 25 ft.
Groove Depth: 13/32" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, A, Groove Width 3/8 In., Groove Depth 13/32 In., Overall Width 1/2 In., Overall Height 1/2 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP124263232-25