Zoro Select
Rubber Edging, SBR, 50 ft Length, Non-Adhesive Backing, 1/2 in Overall Width, Style: A
Mfr # ZTRIM-116
Zoro # G0298481
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SBR
- Groove Width 3/8 in
- Overall Height 1/2 in
- Overall Width 1/2 in
- Style A
Explore More Products
- ZORO SELECT Rubber Edging, Silicone, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F ZTRIM-367
- ZORO SELECT Rubber Edging, Silicone, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: F ZTRIM-267
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 15/64 in Overall Width, Style: G ZTRIM-183
- ZORO SELECT Rubber Edging, SBR, 100 ft Length, Non-Adhesive Backing, 3/8 in Overall Width, Style: A ZTRIM-15
- ZORO SELECT Buna-N Ball, 1/2 in, Black, Standard, PK5 BULK-RB-H70-5
- ZORO SELECT Rubber Edging, Neoprene, 100 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F ZTRIM-62
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: E ZTRIM-144
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A ZTRIM-107
- ZORO SELECT Rubber Edging, Neoprene, 50 ft Length, Non-Adhesive Backing, 19/64 in Overall Width, Style: G ZTRIM-184
- TRIM-LOK Edge Trim, PVC, Aluminum, 100 ft Length, 0.635 in Overall Width 1350B2X1/2-100
- ZORO SELECT Rubber Edging, SBR, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C ZTRIM-326
- Zoro Select Rubber Edging