Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, SBR, B Style, 3/8 in.H, 50 ft
  • Zoro #: G0298420
  • Mfr #: ESBP206211224-50
$23.05
  • Backing Type: Non-Adhesive
  • Style: B
  • Overall Height: 3/8"
See full product details
Orders over $50 ship free.

E. James #ESBP206211224-50 Specifications

  • Zoro #: G0298420
  • Mfr #: ESBP206211224-50
Backing Type: Non-Adhesive Style: B
Overall Height: 3/8" Groove Width: 3/32"
Overall Width: 3/16" Groove Depth: 21/64"
Max. Temp. (F): 230 Degrees Length: 50 ft.
Item: Rubber Edging Material: SBR
Color: Black Standards: ASTM D2000 AA
Min. Temp. (F): -25 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, B, Groove Width 3/32 In., Groove Depth 21/64 In., Overall Width 3/16 In., Overall Height 3/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP206211224-50