Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, SBR, B Style, 7/16in H, 25 ft
  • Zoro #: G0298448
  • Mfr #: ESBP204221428-25
$15.49
  • Overall Width: 7/32"
  • Color: Black
  • Overall Height: 7/16"
See full product details
Orders over $50 ship free.

E. James #ESBP204221428-25 Specifications

  • Zoro #: G0298448
  • Mfr #: ESBP204221428-25
Overall Width: 7/32" Color: Black
Overall Height: 7/16" Item: Rubber Edging
Groove Width: 1/16" Backing Type: Non-Adhesive
Groove Depth: 11/32" Standards: ASTM D2000 AA
Material: SBR Style: B
Max. Temp. (F): 230 Degrees Min. Temp. (F): -25
Length: 25 ft. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, B, Groove Width 1/16 In., Groove Depth 11/32 In., Overall Width 7/32 In., Overall Height 7/16 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP204221428-25