Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, SBR, B Style, 7/16in H, 50 ft
  • Zoro #: G0298439
  • Mfr #: ESBP204221428-50
$33.11
  • Length: 50 ft.
  • Max. Temp. (F): 230 Degrees
  • Color: Black
See full product details
Orders over $50 ship free.

E. James #ESBP204221428-50 Specifications

  • Zoro #: G0298439
  • Mfr #: ESBP204221428-50
Length: 50 ft. Max. Temp. (F): 230 Degrees
Color: Black Backing Type: Non-Adhesive
Standards: ASTM D2000 AA Groove Depth: 11/32"
Groove Width: 1/16" Overall Width: 7/32"
Min. Temp. (F): -25 Style: B
Overall Height: 7/16" Item: Rubber Edging
Material: SBR Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, B, Groove Width 1/16 In., Groove Depth 11/32 In., Overall Width 7/32 In., Overall Height 7/16 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP204221428-50