Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Rubber Edging, SBR, C Style, 5/8 in H, 25 ft

  • Zoro #: G0408899
  • Mfr #: ESBP308161620-25
$13.63
  • Groove Width: 1/8 in
  • Backing Type: Non-Adhesive
  • Material: SBR
See full product details
Out of Stock

E. James #ESBP308161620-25 Specifications

  • Zoro #: G0408899
  • Mfr #: ESBP308161620-25
Groove Width: 1/8 in Backing Type: Non-Adhesive
Material: SBR Min. Temp. (F): -25 Degrees F
Color: Black Item: Rubber Edging
Standards: ASTM D2000 AA Overall Width: 1/4 in
Overall Height: 5/8 in Length: 25 ft
Max. Temp. (F): 230 Degrees F Groove Depth: 1/4 in
Style: C Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, C, Groove Width 1/8 In., Groove Depth 1/4 In., Overall Width 1/4 In., Overall Height 5/8 In., Black, Length 25 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP308161620-25