Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Edging, SBR, C Style, 5/8 in H, 50 ft
  • Zoro #: G0298411
  • Mfr #: ESBP308161620-50
$24.34
  • Color: Black
  • Overall Width: 1/4"
  • Min. Temp. (F): -25
See full product details
Orders over $50 ship free.

E. James #ESBP308161620-50 Specifications

  • Zoro #: G0298411
  • Mfr #: ESBP308161620-50
Color: Black Overall Width: 1/4"
Min. Temp. (F): -25 Style: C
Groove Width: 1/8" Material: SBR
Standards: ASTM D2000 AA Backing Type: Non-Adhesive
Length: 50 ft. Overall Height: 5/8"
Item: Rubber Edging Max. Temp. (F): 230 Degrees
Groove Depth: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Edging, SBR, C, Groove Width 1/8 In., Groove Depth 1/4 In., Overall Width 1/4 In., Overall Height 5/8 In., Black, Length 50 ft., Non-Adhesive Backing Type, Min. Temp. Rating (Deg. F) -25, Max. Temp. (F) 230 Degrees , Standards ASTM D2000 AA

Reviews of E. James #ESBP308161620-50